Motion
SSUPB24-CR

THOMSON (ALTRA)
SSUPB24-CR

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed, 1.500 in Shaft Diameter, 4.750 in Outside Diameter, 4.750 in Overall Length
MI ITEM #04768870
MFR #SSUPB24-CR
Your Price$1,074.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

THOMSON (ALTRA)
SSUPB24-CR

Linear Guide Round Shaft Pillow Block - Super Smart SSUPB Series, Closed, 1.500 in Shaft Diameter, 4.750 in Outside Diameter, 4.750 in Overall Length
MI ITEM #04768870
MFR #SSUPB24-CR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,074.32/each(List $1,342.90)

Overview

Mfr description
SSUPB24 CR PIL BLOCK

Specifications

  • Pillow Block Type
    Standard Block - Single Bearing
  • Housing Type
    Closed
  • Bushing Type
    Ball Bushing
  • Measurement Standard
    Inch
  • Shaft Diameter
    1.500 in
  • Outside Diameter
    4.750 in
  • Overall Width
    4.000 in
  • Overall Height
    3.250 in
  • Overall Length
    4.750 in
  • Ball Options
    Corrosion Resistant
  • Bearing Material
    Aluminum
  • Center Shaft Height
    1.750 in
  • Clearance Alignment Type
    Self-Aligning
  • Resistance Features
    Corrosion Resistant
  • Dynamic Load Capacity
    2716 lbf
  • Operating Temperature Range
    Maximum of +185 °F
  • Series
    Super Smart SSUPB
  • Manufacturer Catalog
  • UPC_NO
    662486504696

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text