Motion
VQ1200-61
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 12 V dc, Double Solenoid, D-Sub Connector, Base Mounted
Mi Item #04768879
MFR #VQ1200-61
Price$90.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 4-Way, Piloted Solenoid, 12 V dc, Double Solenoid, D-Sub Connector, Base Mounted
Mi Item #04768879
MFR #VQ1200-61

Mfr description
VQ1200-61 5 PORT PLUG IN VALVE
  • Fluid: air/inert gas
  • Operating pressure range: 0.1MPa - 0.7MPa(high pressure style 1.0MPa)
  • Coil rated voltage: 12, 24VDC;100, 110, 200, 220VAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.14/each

Specifications

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.16 (P to A/B) Cv, 0.18 (A/B to R1/R2) Cv
  • Flow Direction
    4-Way
  • Flow Rate
    0.16 Cv
  • For Use With Series
    VQ1000
  • Manual Operation Type
    Non-Locking Push
  • Manual Override Type
    Non Locking Push
  • Maximum Operating Pressure
    101 psi
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Double
  • Operating Medium
    Air, Inert Gas
  • Operating Pressure Range
    0.1 to 0.7 MPa, 14.5 to 101.5 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    Internal Pilot
  • Piping Type
    Base Mounted
  • Response Time
    ≤13 ms
  • Seal Material
    Metal
  • Series
    VQ
  • Set Pressure Range
    14.5 to 101.5 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    D-Sub Connector
  • Solenoid Power Consumption
    0.4 W
  • Solenoid Supply Current
    34 mA
  • Solenoid Supply Voltage
    12 V dc
  • Sonic Conductance (C)
    0.7 (P to A/B) dm³/(s.bar), 0.72 (A/B to R1/R2) dm³/(s.bar)
  • Standards Met
    JIS B 8375-1981, JIS
  • Surge Suppressor
    Yes
  • Unit Specification
    Individual Valve
  • Valve Function
    Spool
  • Valve Series
    VQ1000
  • Voltage Suppressor
    Surge Suppressor
  • Wetted Parts Material
    Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)