Motion
82943

PFERD
82943

Coil Spring End Brush - Steel Bristle, 3/8 in Brush Dia, 1800 RPM Max
MI ITEM #04769004
MFR #82943
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFERD
82943

Coil Spring End Brush - Steel Bristle, 3/8 in Brush Dia, 1800 RPM Max
MI ITEM #04769004
MFR #82943

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
82943 1/4 STEM MOUNTED COIL SPRING BRUSH

Specifications

  • Diameter
    3/8 in
  • Bristle Material
    Steel
  • Bristle Diameter
    0.014 in
  • Trim Length
    1 in
  • Shank Diameter
    1/4 in
  • Overall Length
    6-1/4 in
  • Mount Type
    Shank
  • Max Rpm
    1800 rpm
  • UPC_NO
    697940829435
  • Product Type
    End Brushes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text