Motion
H6C56S12641

DODGE
H6C56S12641

Inline Speed Reducer - 126.41:1 Reduction, 126.41:1 Ratio, Solid Shaft Input Type, 1-5/8 in Output Shaft Diameter
MI ITEM #04769039
MFR #H6C56S12641
Price$4,250.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
H6C56S12641

Inline Speed Reducer - 126.41:1 Reduction, 126.41:1 Ratio, Solid Shaft Input Type, 1-5/8 in Output Shaft Diameter
MI ITEM #04769039
MFR #H6C56S12641

Mfr description
HB683 56-CC 126.41 1-5/8" SHFT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,250.84/each

Specifications

Dimensions

  • Housing Dimensions
    8.82 x 10.35 x 9.65 in
  • Housing Height
    9.65 in
  • Housing Length
    8.82 in
  • Housing Width
    10.35 in
  • Manufacturer Reducer Size
    H_683
  • Maximum Output RPM
    27.000 @ 3450 rpm input
  • Maximum Output Torque
    7081 in-lbs
  • NEMA / IEC Frame Size
    56CC
  • Output Shaft Diameter
    1-5/8 in
  • Output Size
    1.6250 in
  • Ratio
    126.41:1
  • Weight
    120.00 lbs

Details

  • Country of Origin
    US
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    H6C56S12641
  • Max Input Horsepower
    3.070 hp @ 3450 rpm
  • Overhung Load Capacity
    3170 lb
  • Reduction
    126.41:1
  • Series
    HB683
  • UPC_NO
    782476024338

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)