Motion
60-400-160-psi

NOSHOK INC
60-400-160-psi

Pressure Gauge, 6" 304SS Case, 316SS Internals, 160 psi, 1/2 NPT Male Bottom Conn
Mi Item #04769574
MFR #60-400-160-psi
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
60-400-160-psi

Pressure Gauge, 6" 304SS Case, 316SS Internals, 160 psi, 1/2 NPT Male Bottom Conn
Mi Item #04769574
MFR #60-400-160-psi

Mfr description
60.400.160PSI SS PRESSURE GAUGE
  • Corrosion-resistant fillable dry or liquid-filled gauge
  • Vacuum and compound ranges through 0 psi to 20,000 psi
  • 316 Stainless Steel wetted parts
In StockSupplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Accuracy
    1.0
  • Ambient Temperature Range
    -40 to 140 °F
  • Connection Locations
    Bottom
  • Connection Type
    National Pipe Thread (NPT)
  • Element Material
    316 Stainless Steel C-Type Bourdon Tube
  • Lens Material
    Laminated Safety Glass
  • Material
    304 Stainless Steel with Safety Relief Plug, Optional 316 Stainless Steel
  • Pointer Material
    Balanced micro-adjustable aluminum, black finish
  • Pressure Range
    0 to 160 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)