Motion
AW-24T
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.5000 in, Shank Thread Size: 1 1/2-12, Self-Lubricating
Mi Item #04769607
MFR #AW-24T
Price$2,122.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Grade: Precision, Bore Diameter: 1.5000 in, Shank Thread Size: 1 1/2-12, Self-Lubricating
Mi Item #04769607
MFR #AW-24T

Mfr description
AW-24T FEMALE ROD END W/ PTFE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,122.30/each

Specifications

Dimensions

  • Ball Diameter
    2.3120 in
  • Bore Diameter  
    1.5000 in
  • Head Diameter
    3.5000 in
  • Head Width
    1.125 in
  • Length To Ball Center
    5.3750 in
  • Misalignment Angle
    8.75 º
  • Overall Height
    7.1250 in
  • Shank Thread Length  
    2.6250 in
  • Shank Thread Size
    1 1/2-12
  • Thread Size
    1-1/2-12
  • Weight
    6.5 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Self-Lubricating
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    115610 lbf
  • Rod End Type
    Female
  • Series
    AW
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    190029018398
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)