Motion
7010363148

3M
7010363148

Coated Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 13300 rpm
Mi Item #04769631
MFR #7010363148
Price$25.17/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010363148

Coated Flap Disc - Type 27, 4-1/2 in Disc Diameter, 0.6250 in Center Hole, 40 Grit, 13300 rpm
Mi Item #04769631
MFR #7010363148

Mfr description
30968 FLAP DISC 577F T27
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with a grinding aid provides more cutting power than aluminum oxide across all metal types
  • Flaps combine grinding and blending into one step for time savings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.17/dc

Specifications

Dimensions

  • Arbor Size
    5/8-11
  • Backing Weight
    YF Weight
  • Center Hole Diameter  
    0.6250 in
  • Disc Diameter  
    4-1/2 in
  • Weight
    0.503 lb

Details

  • Abrasive Material
    Alumina Zirconia
  • Abrasive Type
    Coated
  • Application
    Beveling, Deburring, Finishing, Grinding, Polishing, Sharp-Edge Work, Stock Removal, Surface Finishing, Weld Removal
  • Arbor Type
    Threaded
  • Backing Material
    Cloth
  • Coat Type
    Closed Coat
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Flap Disc Type
    Type 27
  • For Use With
    Right Angle Grinders
  • Form Material
    Polyester Cloth
  • Grit Number
    40
  • Manufacturer Package Quantity
    10
  • Manufacturer Stock Number
    60440263261
  • Manufacturer Upc Number
    00051141309682
  • Max Rpm
    13300 rpm
  • Package Qty
    10
  • Package Type
    Case
  • Series
    577F
  • UPC_NO
    00051141309682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)