Motion
31001 FLAP DISC 577F T29 GIANT 4-1/2"X5/8-11 60 YF-WEIGHT

3M
31001 FLAP DISC 577F T29 GIANT 4-1/2"X5/8-11 60 YF-WEIGHT

3M™ Flap Disc 577F, T29 Quick Change, Giant, 4-1/2 in x 5/8-11, 60 YF-weight, 10 per case
MI ITEM #04769638
MFR #31001 FLAP DISC 577F T29 GIANT 4-1/2"X5/8-11 60 YF-WEIGHT
List Price$24.62/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31001 FLAP DISC 577F T29 GIANT 4-1/2"X5/8-11 60 YF-WEIGHT

3M™ Flap Disc 577F, T29 Quick Change, Giant, 4-1/2 in x 5/8-11, 60 YF-weight, 10 per case
MI ITEM #04769638
MFR #31001 FLAP DISC 577F T29 GIANT 4-1/2"X5/8-11 60 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$24.62/dc for your price

Overview

Mfr description
31001 FLAP DISC 577F T29
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with a grinding aid provides more cutting power than aluminum oxide across all metal types
  • Flaps combine grinding and blending into one step for time savings
  • Heavyweight polyester-backed flaps provide longer life on high-pressure applications such as sharp-edge work and beveling
  • Quick change disc simplifies disc changes

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Alumina Zirconia
  • Grit Number
    60
  • Backing Material
    Cloth
  • Max Rpm
    13300 rpm
  • Manufacturer Stock Number
    60440263592
  • Manufacturer Upc Number
    00051141310015
  • UPC_NO
    00051141310015
  • Arbor Size
    5/8-11
  • Arbor Type
    Threaded
  • Description Keyword
    5/8-11 in Threaded Arbor
  • Manufacturer Package Quantity
    10
  • Weight
    0.535 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text