Motion
7010326433

3M
7010326433

Cubitron™ Fibre Grinding Disc - 5 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
Mi Item #04769668
MFR #7010326433
Price$12.37/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010326433

Cubitron™ Fibre Grinding Disc - 5 in Disc Diameter, Ceramic Abrasive Material, Fiber Backing Material, 36 Grit, Orange Color
Mi Item #04769668
MFR #7010326433

Mfr description
27728 CUBITRON II FIBRE DISC 987C GL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.37/dc

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Ceramic
  • Abrasive Type
    Coated
  • Application
    Beveling, Blending, Deburring, Edge Beveling, Edge Chamfering, Finishing, Flat Areas, Gasket Removal, Gate Removal, Grinding, Heavy Grinding, High Pressure Grinding, Metal Shaping, Metal Stock Removal, Right Angle Grinding, Sheet Grinding, Slab Grinding, Stock Removal, Surface Finishing, Surface Preparation, Weld Grinding, Weld Removal & Finishing, Weld Removal
  • Attachment Type
    GL
  • Backing Material
    Fiber
  • Coat Type
    Closed Coat
  • Color
    Orange
  • Disc Attachment Type
    GL
  • Grit Number
    36
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440230401
  • Manufacturer Upc Number
    00051141277288
  • Material Application
    All Metal, Aluminum, Carbon Steel, Exotic Alloy, Mild Steel, Stainless Steel, Steel, Titanium
  • Max Rpm
    12000 rpm
  • Mounting Type
    GL
  • UPC_NO
    00051141277288
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)