Motion
27732 CUBITRON II FIBRE DISC 987C GL QUICK CHANGE 5"80+

3M
27732 CUBITRON II FIBRE DISC 987C GL QUICK CHANGE 5"80+

Cubitron™ Fibre Grinding Discs - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
MI ITEM #04769670
MFR #27732 CUBITRON II FIBRE DISC 987C GL QUICK CHANGE 5"80+
List Price$10.28/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27732 CUBITRON II FIBRE DISC 987C GL QUICK CHANGE 5"80+

Cubitron™ Fibre Grinding Discs - 5 in Disc Diameter, Precision Shaped Ceramic Abrasive Material, Fiber Backing Material, 80 Grit, Orange Color
MI ITEM #04769670
MFR #27732 CUBITRON II FIBRE DISC 987C GL QUICK CHANGE 5"80+

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.28/dc for your price

Overview

Mfr description
27732 CUBITRON II FIBRE DISC 987C GL
  • For industrial/occupational use only. Not for consumer sale or use.
  • 3M Precision-Shaped Grain maintains super-sharp points that cut exceptionally fast with less pressure
  • Mineral runs cooler and disc life is significantly longer, completing more parts per disc and requiring fewer disc changes
  • Reduces changeouts and downtime in robotic and pressure-assisted applications
  • Stiff fiber backing and a strong resin bond provide durability and tear-resistance for heavyweight applications such as high-pressure weld grinding or beveling
  • Grinding aid incorporated on the disc minimizes grinding temperatures for heat-sensitive alloys

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Precision Shaped Ceramic
  • Backing Material
    Fiber
  • Color
    Orange
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    60440230443
  • Manufacturer Upc Number
    00051141277325
  • UPC_NO
    00051141277325
  • Mounting Type
    Quick-Change

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text