Motion
31008 FLAP DISC 577F T29 GIANT 7"X7/8"40 YF-WEIGHT

3M
31008 FLAP DISC 577F T29 GIANT 7"X7/8"40 YF-WEIGHT

3M™ Flap Disc 577F, T29, Giant, 7 in x 7/8 in, 40 YF-weight, 5 per case
MI ITEM #04769709
MFR #31008 FLAP DISC 577F T29 GIANT 7"X7/8"40 YF-WEIGHT
List Price$38.22/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31008 FLAP DISC 577F T29 GIANT 7"X7/8"40 YF-WEIGHT

3M™ Flap Disc 577F, T29, Giant, 7 in x 7/8 in, 40 YF-weight, 5 per case
MI ITEM #04769709
MFR #31008 FLAP DISC 577F T29 GIANT 7"X7/8"40 YF-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$38.22/dc for your price

Overview

Mfr description
31008 FLAP DISC 577F T29
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with a grinding aid provides more cutting power than aluminum oxide across all metal types
  • Flaps combine grinding and blending into one step for time savings
  • Heavyweight polyester-backed flaps provide longer life on high-pressure applications such as sharp-edge work and beveling
  • Quick change disc simplifies disc changes

Specifications

  • Abrasive Type
    Coated
  • Flap Disc Type
    Type 29
  • Disc Diameter
  • Abrasive Material
    Alumina Zirconia
  • Grit Number
    40
  • Backing Material
    Plastic
  • Max Rpm
    8600 rpm
  • Trimmable
    Not Trimmable
  • Manufacturer Stock Number
    60440263667
  • Manufacturer Upc Number
    00051141310084
  • UPC_NO
    00051141310084
  • Arbor Size
    7/8 in
  • Arbor Type
    Non-Threaded
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Manufacturer Package Quantity
    5
  • Weight
    0.724 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text