Motion
7010308901

3M
7010308901

Coated Flap Disc - Type 29, 7 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 8600 rpm
Mi Item #04769735
MFR #7010308901
Price$33.18/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010308901

Coated Flap Disc - Type 29, 7 in Disc Diameter, 0.8750 in Center Hole, 80 Grit, 8600 rpm
Mi Item #04769735
MFR #7010308901

Mfr description
30998 FLAP DISC 577F T29
  • For industrial/occupational use only. Not for consumer sale or use.
  • Alumina zirconia mineral with a grinding aid provides more cutting power than aluminum oxide across all metal types
  • Flaps combine grinding and blending into one step for time savings
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.18/dc

Specifications

Dimensions

  • Arbor Size
    7/8 in
  • Backing Weight
    YF Weight
  • Center Hole Diameter  
    0.8750 in
  • Disc Diameter  
    7 in
  • Weight
    0.815 lb

Details

  • Abrasive Material
    Alumina Zirconia
  • Abrasive Type
    Coated
  • Application
    Deburring, Finishing, Grinding, Polishing, Stock Removal, Surface Finishing
  • Arbor Type
    Non-Threaded
  • Backing Material
    Plastic
  • Coat Type
    Closed Coat
  • Description Keyword
    7/8 in Non-Threaded Arbor
  • Flap Disc Type
    Type 29
  • For Use With
    Right Angle Grinders
  • Form Material
    Polyester Cloth
  • Grit Number
    80
  • Manufacturer Package Quantity
    5
  • Manufacturer Stock Number
    60440263568
  • Manufacturer Upc Number
    00051141309989
  • Max Rpm
    8600 rpm
  • Package Qty
    5
  • Package Type
    Case
  • Series
    577F
  • Substrate
    Polyester Cloth
  • Trimmable
    Not Trimmable
  • UPC_NO
    00051141309989
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)