Motion
27680 NX PSA PAPER DISC W/TAB 5"XNH P320 C-WEIGHT

3M
27680 NX PSA PAPER DISC W/TAB 5"XNH P320 C-WEIGHT

3M™ Hookit™ Paper Disc 236U, P320 C-weight, 5 in x NH, Die 500X, 3000 per case, Bulk
Mi Item #04769779
MFR #27680 NX PSA PAPER DISC W/TAB 5"XNH P320 C-WEIGHT
Price$1.41/dc
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
27680 NX PSA PAPER DISC W/TAB 5"XNH P320 C-WEIGHT

3M™ Hookit™ Paper Disc 236U, P320 C-weight, 5 in x NH, Die 500X, 3000 per case, Bulk
Mi Item #04769779
MFR #27680 NX PSA PAPER DISC W/TAB 5"XNH P320 C-WEIGHT

Mfr description
27680 NX PSA PAPER DISC W/TAB
  • For industrial/occupational use only. Not for consumer sale or use.
  • Premium aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • Strong, C-weight paper backing supports aggressive sanding with extra durability compared to lighter weight paper backings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.41/dc

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Paper
  • Color
    Yellow
  • Grit Number
    P320
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    60440229924
  • Manufacturer Upc Number
    00051125870122
  • Max Rpm
    12000 rpm
  • Mounting Type
    Adhesive/PSA
  • UPC_NO
    00051125870122
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)