Motion
31219 NX PSA PAPER DISC W/TAB 6"XNH 40 D-WEIGHT

3M
31219 NX PSA PAPER DISC W/TAB 6"XNH 40 D-WEIGHT

Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit
MI ITEM #04769794
MFR #31219 NX PSA PAPER DISC W/TAB 6"XNH 40 D-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
31219 NX PSA PAPER DISC W/TAB 6"XNH 40 D-WEIGHT

Coated Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit
MI ITEM #04769794
MFR #31219 NX PSA PAPER DISC W/TAB 6"XNH 40 D-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
31219 NX PSA PAPER DISC W/TAB
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    D
  • Manufacturer Stock Number
    60440265761
  • Manufacturer Upc Number
    00051141312194
  • UPC_NO
    00051141312194
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text