Motion
5507976
Indexable or Insert Drill, 0.63" Max Drill Dia, 0.366" Max Drilling Depth, DCN Toolholder Style, IC908 Insert Style
MI ITEM #04769860
MFR #5507976
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable or Insert Drill, 0.63" Max Drill Dia, 0.366" Max Drilling Depth, DCN Toolholder Style, IC908 Insert Style
MI ITEM #04769860
MFR #5507976

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5507976 ICM0630 IC908 DRILL HEAD

Specifications

  • Maximum Drill Diameter
    0.63 in
  • Maximum Drilling Depth
    0.366 in
  • Toolholder Style
    DCN
  • Insert Style
    IC908
  • Coolant Delivery
    External
  • Point Angle
    140 °
  • Flanged Shank
    No
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Full Toolholder Code
    ICM 0630
  • Complete Insert Style Comp
    IC908

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text