Motion
10043
Tap Extractor, Tap Size: #4, Number of Fingers: 3, Pipe Tap Capability: No
MI ITEM #04770331
MFR #10043
Price$46.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Extractor, Tap Size: #4, Number of Fingers: 3, Pipe Tap Capability: No
MI ITEM #04770331
MFR #10043

Mfr description
10043 TAP EXTRACTOR #4 3FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$46.78/each

Specifications

Dimensions

  • Tap Size
    #4

Details

  • Number of Fingers
    3
  • Pipe Tap Capability
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)