Motion
10064
Tap Extractor, Tap Size: #6, Number of Fingers: 4, Pipe Tap Capability: No
Mi Item #04770332
MFR #10064
Price$39.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tap Extractor, Tap Size: #6, Number of Fingers: 4, Pipe Tap Capability: No
Mi Item #04770332
MFR #10064

Mfr description
10064 TAP EXTRACTOR #6 4FL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.53/each

Specifications

Dimensions

  • Tap Size
    #6

Details

  • Number of Fingers
    4
  • Pipe Tap Capability
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)