Motion
205750

ANSELL
205750

HyFlex® Cut Resistant Gloves - Size Small, ANSI Cut Level A4, Kevlar Liner
Mi Item #04770416
MFR #205750
Price$33.20/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
205750

HyFlex® Cut Resistant Gloves - Size Small, ANSI Cut Level A4, Kevlar Liner
Mi Item #04770416
MFR #205750

Mfr description
205750 HYFLEX 11511 SIZE 7, 0
  • Exclusive Intercept Technology® with DuPont™ Kevlar® Stretch Armor
  • Redesigned finger length for greater dexterity, comfort, wear and flexibility
  • Enhanced Cuff Overedging (ECO) utilizes new yarn technology and increased elasticity in cuff area
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.20/pr

Specifications

Dimensions

  • Glove Size
    Small
  • Length  
    7.00 in

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Color
    Green
  • Cuff Type
    Knitwrist
  • Description Keyword
    Nitrile Coated Palm & Fingers
  • Hand Type
    Pair
  • Material
    Foam Nitrile
  • Standards Met
    ASTM D 3389-94, ASTM F 1790-97
  • Type
    Cut Resistant
  • UPC_NO
    20076490028132
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)