Motion
HRF721-30-B5-H-P20

BOSTON GEAR
HRF721-30-B5-H-P20

HRF721 S/R Red. 30:1 Ratio, No Base, Hollow Assy
MI ITEM #04770520
MFR #HRF721-30-B5-H-P20
List Price$3,682.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
HRF721-30-B5-H-P20

HRF721 S/R Red. 30:1 Ratio, No Base, Hollow Assy
MI ITEM #04770520
MFR #HRF721-30-B5-H-P20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,682.06/each for your price

Overview

Mfr description
HRF721-30-B5-H-P20 1-1/4" HOLLOW BORE

Specifications

  • Center Distance
    2.0600 in
  • Ratio
    30:1
  • Max Input Horsepower
    1.939 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.2500 in
  • Output Direction
    Double
  • Series
    700
  • Manufacturer Upc Number
    781711240946
  • UPC_NO
    781711240946

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text