Motion
980428
Solo Ultra Disposable Gloves - Large Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
Mi Item #04770603
MFR #980428
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solo Ultra Disposable Gloves - Large Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
Mi Item #04770603
MFR #980428

Mfr description
980-L 8 MIL SOLO ULTRA NITRILE GLOVES
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    Large
  • Length  
    12 in
  • Thickness
    8.0 mil

Details

  • Application
    Food Processing
  • Color
    Blue
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Solo Ultra"
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)