Motion
980427
Solo Ultra Disposable Gloves - Medium Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
MI ITEM #04770604
MFR #980427
Price$84.54/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solo Ultra Disposable Gloves - Medium Size, Nitrile, Textured Surface, Powder-Free, 8.0 mil Thick, Blue Color
MI ITEM #04770604
MFR #980427

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$84.54/bx

Specifications

Dimensions

  • Glove Size
    Medium
  • Length  
    12 in
  • Thickness
    8.0 mil

Details

  • Application
    Food Processing
  • Color
    Blue
  • Cuff Type
    Beaded
  • Hand Type
    Ambidextrous
  • Material
    Nitrile
  • Powder Style
    Powder-Free
  • Product Line
    "Solo Ultra"
  • Sterile Gloves
    Non-Sterile
  • Surface Finish
    Textured

Overview

Mfr description
980-M 8 MIL SOLO ULTRA NITRILE GLOVES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought