Motion
980426
Solo Ultra Disposable Gloves - Small Size, Nitrile, Textured Surface, Blue Color
MI ITEM #04770605
MFR #980426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solo Ultra Disposable Gloves - Small Size, Nitrile, Textured Surface, Blue Color
MI ITEM #04770605
MFR #980426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
980-S 8 MIL SOLO ULTRA NITRILE GLOVES

Specifications

  • Glove Size
    Small
  • Material
    Nitrile
  • Surface Finish
    Textured
  • Product Line
    "Solo Ultra"
  • Color
    Blue
  • Length
  • Application
    Industrial
  • Cuff Type
    Beaded
  • Hand Type
    Pair

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text