Motion
7100142702 SCOTCH ROUND FELT PADS, SP857-NA, MULTI PACK, BROWN, 78PK

3M
7100142702 SCOTCH ROUND FELT PADS, SP857-NA, MULTI PACK, BROWN, 78PK

Scotch™ Round Felt Pads, SP857-NA, Multi Pack, Brown, 78pk
MI ITEM #04770738
MFR #7100142702 SCOTCH ROUND FELT PADS, SP857-NA, MULTI PACK, BROWN, 78PK
List Price$8.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100142702 SCOTCH ROUND FELT PADS, SP857-NA, MULTI PACK, BROWN, 78PK

Scotch™ Round Felt Pads, SP857-NA, Multi Pack, Brown, 78pk
MI ITEM #04770738
MFR #7100142702 SCOTCH ROUND FELT PADS, SP857-NA, MULTI PACK, BROWN, 78PK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8.01/each for your price

Overview

Mfr description
7100142702 SCOTCH ROUND FELT PADS,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for use on furniture, lamps and décor that sit on finished surfaces
  • Easy-to-apply, self-stick design
  • Felt allows you to move furniture easily
  • Reliable protection from nicks, dents and scratches
  • Great for protecting hardwood floors
  • Color: Brown
  • Sizes: 3/8 in; 3/4 in; 1 in; 1.5 in
  • Package Contents: 78/Pack

Specifications

  • Color
    Brown
  • Manufacturer Upc Number
    00076308149109
  • UPC_NO
    00076308149109
  • Minimum Order Quantity
    1
  • Weight
    0.239 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text