Motion
AT110CB

ATI TOOLS
AT110CB

Flush Rivet - Length: 2-1/2 in, Diameter: 1 in
Mi Item #04770755
MFR #AT110CB
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ATI TOOLS
AT110CB

Flush Rivet - Length: 2-1/2 in, Diameter: 1 in
Mi Item #04770755
MFR #AT110CB

Mfr description
AT110C-B RIVET SET STR FLUSH 1X2-1/2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    2-1/2 in
  • Rivet Diameter
    1 in

Details

  • Head Style
    Flat
  • Rivet Type
    Flush
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)