Overview
Mfr description
AT207A-4-S DIMPLE DIE 1/8X1/2X.187 AN426
Specifications
- Accessory TypeDimple Die
- For Use WithFor Installing 1/8" AN426 Rivets
- Size0.62 (Body Diameter) in, 1/2 (Body Length) in, 3/16 (Shank Diameter) in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data