Motion
RST20CS
Hose End - Stainless Steel Material, 1-1/2 in Hose ID
Mi Item #04770872
MFR #RST20CS
Price$65.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - Stainless Steel Material, 1-1/2 in Hose ID
Mi Item #04770872
MFR #RST20CS

Mfr description
RST20CS 1-1/2" KING CRIMP NIPPLE
  • Recommended for low pressure discharge and suction service
  • Working pressure varies with size
  • Available in many combinations including NPT, knurl, BSPT beveled, grooved and hose shank
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.14/each

Specifications

Dimensions

  • Hose Inside Diameter
    1-1/2 in

Details

  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)