Motion
1038799
Misty® Toilet Bowl Cleaner - Ready-to-Use, Liquid, 1 qt, Bottle, Acidic Scent
MI ITEM #04770879
MFR #1038799
Price$6.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Toilet Bowl Cleaner - Ready-to-Use, Liquid, 1 qt, Bottle, Acidic Scent
MI ITEM #04770879
MFR #1038799

Mfr description
BL0925 MST BOLEX 12QT
  • A highly concentrated 23% hydrochloric acid toilet bowl & urinal cleaner
  • Cleans, deodorizes and descales
  • Designed to recondition badly soiled toilet bowls and urinals that are not routinely cleaned
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$6.09/each

Specifications

Dimensions

  • Container Size
    1 qt (US)
  • Overall Height
    12.75 in
  • Overall Width
    12.75 in

Details

  • Application
    Cover inside bowl with sufficient solution to mix and remove rust ,scale, and salts
  • Cleaner Type
    Bathroom Care
  • Color
    White
  • Concentration
    Ready-to-Use
  • Flammability
    Not Flammable
  • Food Grade
    Not Food Grade
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Package Quantity
    12
  • Product Types
    Bathroom Care
  • Scent
    Acidic
  • Surfaces Cleaned
    Toilet Bowls, Urinals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)