Motion
1038801
Misty® Bathroom Cleaner - Ready-to-Use, 1 qt, Bottle, Mint Scent
Mi Item #04770880
MFR #1038801
Price$7.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Misty® Bathroom Cleaner - Ready-to-Use, 1 qt, Bottle, Mint Scent
Mi Item #04770880
MFR #1038801

Mfr description
BL0930 MST SECURE 12QT
  • A 9% hydrochloric acid toilet bowl & urinal cleaner
  • Cleans, deodorizes and descales
  • Thickened formula clings to surfaces
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.58/each

Specifications

Dimensions

  • Container Size
    1 qt (US)

Details

  • Alcohol Content
    No Alcohol
  • Ammonia Content
    No Ammonia
  • Application
    Toilets
  • Cleaner Type
    Bathroom Care
  • Color
    Blue
  • Concentration
    Ready-to-Use
  • Flammability
    Not Flammable
  • Food Grade
    Not Food Grade
  • Form
    Liquid
  • Indoor Outdoor Use
    Indoor
  • Scent
    Mint
  • Surfaces Cleaned
    Toilet Bowls, Urinals, Porcelain, Tile, Brass, Chrome, Bronze, Copper
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)