Motion
32055XL

MCR SAFETY
32055XL

Driver's Work Gloves - XL or Size 10, Cowhide Grain Leather, E Grade, Color Beige, Brown
MI ITEM #04770990
MFR #32055XL
List Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
32055XL

Driver's Work Gloves - XL or Size 10, Cowhide Grain Leather, E Grade, Color Beige, Brown
MI ITEM #04770990
MFR #32055XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9.09/each for your price

Overview

Mfr description
32055XL ECON PATCH GRN DRVR/SPLT BACK

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    E Grade
  • Color
    Beige, Brown
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Palm Features
    Padded Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Keystone
  • Description Keyword
    Unlined
  • Material
    Cowhide Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text