Motion
3202789
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.488" Max Drill Dia, 1.41" Max Drilling Depth, Plain Round Shank
MI ITEM #04771073
MFR #3202789
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Indexable-Insert Drill, Indexable-Insert Drill Type, 0.488" Max Drill Dia, 1.41" Max Drilling Depth, Plain Round Shank
MI ITEM #04771073
MFR #3202789

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3202789 DCN 0472-141-063R-3D

Specifications

  • Drill Type
    Indexable-Insert Drill
  • Maximum Drill Diameter
    0.488 in
  • Maximum Drilling Depth
    1.41 in
  • Shank Type
    Plain Round
  • Insert Style
    DCN R-3D
  • Shank Diameter
    0.625 in
  • Straight Or Spiral Flute
    Spiral
  • Coolant Delivery
    Internal
  • Overall Length
    3.98 in
  • Flute Length
    2.09 in
  • Minimum Drill Diameter
    0.472 in
  • Flanged Shank
    Flanged Shank
  • Cutting Direction
    Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Series
    Sumocham

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text