Motion
D/A60J-SET

DRILL AMERICA
D/A60J-SET

Jobber Length Drill Bit Set - D/A Series, High Speed Steel Material, #60 Smallest Drill Bit Size, #1 Largest Drill Bit Size, 60 Pieces
Mi Item #04771101
MFR #D/A60J-SET
Price$94.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
D/A60J-SET

Jobber Length Drill Bit Set - D/A Series, High Speed Steel Material, #60 Smallest Drill Bit Size, #1 Largest Drill Bit Size, 60 Pieces
Mi Item #04771101
MFR #D/A60J-SET

Mfr description
D/A60J-SET SET DRILL #1-60 WIRE SIZE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.24/each

Specifications

Dimensions

  • Drill Bit Size
    #1, #10, #11, #12, #13, #14, #15, #16, #17, #18, #19, #2, #20, #21, #22, #23, #24, #25, #26, #27, #28, #29, #3, #30, #31, #32, #33, #34, #35, #36, #37, #38, #39, #4, #40, #41, #42, #43, #44, #45, #46, #47, #48, #49, #5, #50, #51, #52, #53, #54, #55, #56, #57, #58, #59, #6, #60, #7, #8, #9
  • Largest Drill Bit Size
    #1
  • Smallest Drill Bit Size
    #60

Details

  • Coolant Delivery
    External
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Pieces
    60
  • Parabolic Flutes
    No
  • Series
    D/A
  • Shank Type
    Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)