Motion
HMQ520-36-H-56-16

GROVE GEAR
HMQ520-36-H-56-16

1.9700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size
Mi Item #04771211
MFR #HMQ520-36-H-56-16
Price$1,096.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
HMQ520-36-H-56-16

1.9700 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Hollow Output, 1.0000 in Output Size
Mi Item #04771211
MFR #HMQ520-36-H-56-16

Mfr description
W5200083.00 GEAR BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,096.12/each

Specifications

Dimensions

  • Center Distance
    1.9700 in
  • Input Size
    0.6250 in
  • Output Size
    1.0000 in

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)