Motion
XPMT07H308R-DJ

Tungaloy America
XPMT07H308R-DJ

AH725 Grade XPMT-Style Drilling Insert, cutting edge dimensions of 0.323" x 0.276", 0.142" thick
MI ITEM #04771212
MFR #XPMT07H308R-DJ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Tungaloy America
XPMT07H308R-DJ

AH725 Grade XPMT-Style Drilling Insert, cutting edge dimensions of 0.323" x 0.276", 0.142" thick
MI ITEM #04771212
MFR #XPMT07H308R-DJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
XPMT07H308R-DJ AH725 INSERT

Specifications

  • Insert Style
    XPMT
  • Manufacturer Grade
    AH725
  • Length
    0.323 in
  • Thickness
    0.142 in
  • Width
    0.276 in
  • Corner Radius
    0.031 in
  • Chipbreaker
    DJ
  • Relief Angle
    11 °
  • Cutting Direction
    Right Hand Cut
  • Hole Diameter
    0.11 in
  • Full Insert Style Code
    XPMT07H308R-DJ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought