Motion
32-105

ANSELL
32-105

Hynit® General Purpose Work Gloves - Small Size, Nitrile Coated, Slip-On Cuff
Mi Item #04771473
MFR #32-105
Price$5.10/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
32-105

Hynit® General Purpose Work Gloves - Small Size, Nitrile Coated, Slip-On Cuff
Mi Item #04771473
MFR #32-105

Mfr description
208001 HYNIT 32105 SIZE 7, 5
  • Special nitrile formulation unites excellent resistance to abrasion with remarkable flexibility
  • Liquid-repellent impregnation repels oil, grease and dirt
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.10/pr

Specifications

Dimensions

  • Glove Size
    Small

Details

  • Ansi Isea Abrasion Resistance Level
    A3
  • Application
    General Purpose
  • Coating Coverage
    Full
  • Coating Material
    Nitrile
  • Color
    Blue
  • Cuff Type
    Slip-On
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Lining Seams
    Seamed Lining
  • Material Type
    Synthetic
  • Product Line
    Hynit
  • Protection Type
    General Protection
  • Reflective Or High Visibility
    Neither
  • Standards Met
    ANSI/ISEA Cut Resistance Level 1, EN388 3131
  • UPC_NO
    20076490005782
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)