Motion
MLGCLB32-150-R-E-H7BWL

SMC CORP OF AMERICA
MLGCLB32-150-R-E-H7BWL

Dual Rod Compact - Single Rod, 32 mm Bore, 150 mm Stroke Length
Mi Item #04771546
MFR #MLGCLB32-150-R-E-H7BWL
Price$827.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MLGCLB32-150-R-E-H7BWL

Dual Rod Compact - Single Rod, 32 mm Bore, 150 mm Stroke Length
Mi Item #04771546
MFR #MLGCLB32-150-R-E-H7BWL

Mfr description
MLGCLB32-150-R-E-H7BWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$827.31/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm
  • Overall Height
    86.5 mm
  • Overall Length
    352 mm
  • Overall Width
    160 mm
  • Port Size
    1/8 BSPT
  • Pull Force At 100 Psi
    484 N
  • Push Force At 100 Psi
    563 N
  • Rod Size
    12 mm
  • Stroke  
    150 mm
  • Unlocking Port Size
    1/8 BSPT

Details

  • Bearings
    Ball Bushing Bearing
  • Bracket 1
    Basic
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Guided Cylinder Type
    Dual Rod Compact
  • Lock Type
    Fine Lock
  • Maximum Operating Pressure
    +1 Mpa2
  • Minimum Operating Pressure
    +0.2 MPa
  • Mounting Type
    Basic
  • Operating Pressure Range
    +0.2 to +1 MPa
  • Operating Temperature Range
    -10 to +60 °C
  • Options Included
    Magnetized, Switch Ready
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    BSPT
  • Product Type
    Locking Air Cylinders
  • Proof Pressure
    +1.5 MPa
  • Rod Gender
    Female
  • Rod Type
    Single Rod
  • Series
    MLGC
  • Standards Met
    JIS
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)