1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LK2030UU
Linear Ball Bearing - LK Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, 1120 N Load Capacity
MI ITEM #
04772083
MFR #
LK2030UU
Price
$34.93
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LK2030UU
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LK2030UU
Linear Ball Bearing - LK Series, 20 mm Shaft Diameter, 28 mm Outside Diameter, 30 mm Overall Length, 1120 N Load Capacity
MI ITEM #
04772083
MFR #
LK2030UU
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$34.93
/each
Qty
Add to Cart
Specifications
Dimensions
Outside Diameter
28 mm
Overall Length
30 mm
Shaft
Diameter
20 mm
Details
Bushing Type
Ball Bushing
Dynamic Load Capacity
1120 N
Series
LK
Static Load Capacity
1120 N
Overview
Mfr description
LK2030UU
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought