Motion
MFS709
Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: Watch Your Step
Mi Item #04772086
MFR #MFS709
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Exits, Entrances & Traffic Flow, Message: Watch Your Step
Mi Item #04772086
MFR #MFS709

Mfr description
MFS709 17" WATCH YOUR STEP FLOOR S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Diameter
    17 in

Details

  • Application
    Exits, Entrances & Traffic Flow
  • Color
    Black on Yellow
  • Language
    English
  • Material
    Vinyl
  • Message
    Watch Your Step
  • Message Or Symbol
    Message & Symbol
  • Message Subject
    Stairways & Steps
  • Mounting
    Floor/Adhesive Backed
  • Number Of Sides
    1
  • Reflective Or Glow In The Dark
    Neither
  • Shape
    Round
  • Symbol Type
    Person Falling Down Stairs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)