Specifications
Dimensions
- Diameter8 in
Details
- ApplicationExits, Entrances & Traffic Flow
- ColorBlack on Yellow
- LanguageEnglish
- MaterialVinyl
- MessageWatch Your Step
- Message Or SymbolMessage & Symbol
- Message SubjectStairways & Steps
- MountingFloor/Adhesive Backed
- Number Of Sides1
- Reflective Or Glow In The DarkNeither
- ShapeRound
- Symbol TypePerson Falling Down Stairs
Overview
Mfr description
MFS810 8" WATCH YOUR STEP FLOOR SI