Motion
0381-0418
Cutting Torch Attachment -
Mi Item #04772139
MFR #0381-0418
Price$879.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cutting Torch Attachment -
Mi Item #04772139
MFR #0381-0418

Mfr description
0381-0418 TORCH CUTTING HEAD 90DEG C
  • Die-Forged Brass Head
  • Spiral Mixer Blends Oxygen and Fuel
  • Smooth Cutting Valve (pull Type)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$879.87/each

Specifications

Dimensions

  • Head Angle
    90 °
  • Length
    8 in
  • Overall Length
    8 in

Details

  • Cutting Capacity
    6 in
  • Duty Rating
    Heavy Duty
  • Gas Service
    Any Fuel Gas
  • Material
    Stainless Steel/Brass
  • Series
    Victor 1350 Series
  • Tip Type
    Cutting
  • Type
    Cutting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)