Motion
29302500
Jobber Length Drill Bit - 293A Series, 1/4 in, Carbide Material, 2-1/8 in Flute, 140 ° Point Angle, 4-5/16 in OAL
Mi Item #04772181
MFR #29302500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Jobber Length Drill Bit - 293A Series, 1/4 in, Carbide Material, 2-1/8 in Flute, 140 ° Point Angle, 4-5/16 in OAL
Mi Item #04772181
MFR #29302500

Mfr description
29302500 1/4" TWIST DRILL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drill Bit Size  
    1/4 in
  • Flute Length  
    2-1/8 in
  • Overall Length  
    4-5/16 in
  • Shank Diameter
    1/4 in

Details

  • Coolant Delivery
    Internal
  • Cutting Direction
    Right Hand Cut
  • Double Margin
    No
  • Finish Coating
    Uncoated
  • Material
    Carbide
  • Material Grade
    Micrograin
  • Parabolic Flutes
    No
  • Point Angle  
    140 °
  • Point Type
    Split Point
  • Series
    293A
  • Shank Type
    Plain Round
  • Spiral Cut
    Right Hand Spiral/Right Hand Cut
  • Spiral Direction
    Right Hand Spiral
  • Spiral Type
    Fast Spiral
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)