1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INTERTAPE POLYMER GROUP
597-2
Non-Repulpable Splicing Tape, Thickness: 0.15mm, Double-Sided, Color: Beige, Length: 33m
MI ITEM #
04772243
MFR #
597-2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Splicing Tape
INTERTAPE POLYMER GROUP 597-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INTERTAPE POLYMER GROUP
597-2
Non-Repulpable Splicing Tape, Thickness: 0.15mm, Double-Sided, Color: Beige, Length: 33m
MI ITEM #
04772243
MFR #
597-2
Mfr description
597-2 TAPE 2" DOUBLE FACE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
33 m
Thickness
0.15 mm
Details
Adhesion Strength
55 oz-in
Backing Material
PVC
Color
Beige
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items