1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
INTERTAPE POLYMER GROUP
LA-26
Film Tape - Thick: 0.152 mm, Natural
MI ITEM #
04772246
MFR #
LA-26
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Tape
Film Tape
INTERTAPE POLYMER GROUP LA-26
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
INTERTAPE POLYMER GROUP
LA-26
Film Tape - Thick: 0.152 mm, Natural
MI ITEM #
04772246
MFR #
LA-26
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Thickness
0.152 mm
Details
Adhesion Strength
60 oz/in
Adhesive Material
Rubber
Backing Material
Polyester
Color
Natural
Elongation at Break
2 %
Overview
Mfr description
LA-26 1" TAPE 1" TUCK (TP0415SA-16)
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought