Motion
45-1611
Wire Stripper, Maximum Compatible Wire Size: 10AWG, Minimum Compatible Wire Size: 14AWG
MI ITEM #04772293
MFR #45-1611
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 10AWG, Minimum Compatible Wire Size: 14AWG
MI ITEM #04772293
MFR #45-1611

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45-1611 STRIPPER STM SET RED

Specifications

  • Includes Cutter
    Cutter Not Included
  • Includes Crimper
    Crimper Not Included
  • Self Adjusting
    Not Self-Adjusting
  • Compatible Wire Size Range
    14 to 10 AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    14 AWG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text