Motion
45-1987
Stripmaster Wire Stripper, Maximum Compatible Wire Size: 16AWG, Minimum Compatible Wire Size: 26AWG, V-Notch
MI ITEM #04772295
MFR #45-1987
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stripmaster Wire Stripper, Maximum Compatible Wire Size: 16AWG, Minimum Compatible Wire Size: 26AWG, V-Notch
MI ITEM #04772295
MFR #45-1987

Mfr description
45-1987 STRIPPER STM SET BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    26 to 16 AWG
  • Max Compatible Wire Size
    16 AWG
  • Min Compatible Wire Size
    26 AWG

Details

  • Includes Crimper
    Crimper Not Included
  • Includes Cutter
    Cutter Not Included
  • Plier Nose Or V Notch
    V-Notch
  • Self Adjusting
    Not Self-Adjusting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)