Motion
45-403
Wire Stripper, Maximum Compatible Wire Size: 0.22", Minimum Compatible Wire Size: 0.12", V-Notch
MI ITEM #04772299
MFR #45-403
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 0.22", Minimum Compatible Wire Size: 0.12", V-Notch
MI ITEM #04772299
MFR #45-403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
45-403 RINGER CABLE STRIPPER

Specifications

  • Includes Cutter
    Cutter Not Included
  • Includes Crimper
    Crimper Not Included
  • Self Adjusting
    Not Self-Adjusting
  • Plier Nose Or V Notch
    V-Notch
  • Compatible Wire Size Range
    0.12 to 0.22 in
  • Frame Material
    Stainless Steel
  • Max Compatible Wire Size
    0.22 in
  • Min Compatible Wire Size
    0.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text