Overview
Mfr description
LB-1188 PADS GRIP STM GRIT LT BLACK
Specifications
- Includes CutterCutter Not Included
- Includes CrimperCrimper Not Included
- Self AdjustingNot Self-Adjusting
- Max Compatible Wire Size0.109 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data