Motion
KMTA 30

SKF
KMTA 30

KMTA Series Bearing Lock Nut - M150x3 mm Thread Size, 190 mm OD, 180 mm Face Dia., 32 mm Width, Steel
MI ITEM #04772555
MFR #KMTA 30
List Price$1,076.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
KMTA 30

KMTA Series Bearing Lock Nut - M150x3 mm Thread Size, 190 mm OD, 180 mm Face Dia., 32 mm Width, Steel
MI ITEM #04772555
MFR #KMTA 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,076.00/each for your price

Overview

Mfr description
KMTA-30

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    32 mm
  • Lock Nut Type
    Precision
  • Weight
    5.53 lbs
  • Series
    KMTA
  • UPC_NO
    7316577655394
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text