Motion
60B18SS
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 18 Teeth, 0.7500 in Stock Bore
Mi Item #04772647
MFR #60B18SS
Price$474.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, "B" Hub, 18 Teeth, 0.7500 in Stock Bore
Mi Item #04772647
MFR #60B18SS

Mfr description
60B18SS SB 3/4 SPKT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$474.55/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Caliper Diameter
    3.8500 in
  • Hub Diameter
    3.5000 in
  • Length Through Bore
    1.2500 in
  • Maximum Bore Diameter
    2.3750 in
  • Outside Diameter
    4.7000 in
  • Pitch Diameter
    4.3190 in
  • Tooth Width
    0.4590 in
  • Weight
    3.80 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    "B"
  • Hub Type
    B
  • Manufacturer Upc Number
    97039391230
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)