Motion
PCMF 081009.5 E

SKF
PCMF 081009.5 E

Flanged Bushing - 8 mm Bore, 9.5 mm Length, 15 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #04772692
MFR #PCMF 081009.5 E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCMF 081009.5 E

Flanged Bushing - 8 mm Bore, 9.5 mm Length, 15 mm Flange Dia., Metal-Polymer Composite Material
Mi Item #04772692
MFR #PCMF 081009.5 E

Mfr description
PCMF081009.5E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Flange Diameter
    15 mm
  • Flange Outside Diameter
    15 mm;0.5906 in
  • Flange Thickness
    1 mm;0.0394 in
  • Inside Diameter
    8 mm
  • Outside Diameter
    10 mm
  • Overall Length
    9.5 mm
  • Overall Thickness
    1 mm
  • Weight
    0.17 lbs

Details

  • Additional Details
    Maintenance-Free;High Temperature;High Load Carrying Capacity;High Sliding Velocity;Thin-Walled Construction;Flanged
  • Bearing Material
    PTFE
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Flanged
  • Description
    PTFE composite flanged bushing
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Material
    PTFE composite
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -200 to 250 °C, -328 to 482 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCMF
  • Sleeve Bearing Type
    Flange Sleeve
  • Type
    Flanged
  • Type Of Bearing
    Bushing
  • UPC_NO
    7316571886169
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)