Motion
H-2BT3
Barricade or Flagging Tape - Message, CAUTION DO NOT ENTER, Black on Yellow
MI ITEM #04773140
MFR #H-2BT3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barricade or Flagging Tape - Message, CAUTION DO NOT ENTER, Black on Yellow
MI ITEM #04773140
MFR #H-2BT3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
#H-2BT3 TAPE 3"X1000' BARRICADE CAUTION

Specifications

  • Pattern Or Message
    Message
  • Reflective Or Fluorescent
    Neither
  • Color
    Black on Yellow
  • Width
    3 in
  • Roll Length
    1000 ft
  • Message
    CAUTION DO NOT ENTER
  • Language
    English
  • Thickness
    3 mil
  • Message Header
    Caution
  • Material
    Polyethylene
  • Product Type
    Barricade & Flagging Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text